!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER DRILL VAR SPEED 1/2IN

HAMMER DRILL VAR SPEED 1/2IN

MILWAUKEE

HAMMER DRILL VAR SPEED 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER DRILL VAR SPEED 1/2IN

HAMMER DRILL VAR SPEED 1/2IN

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL5378-20
  • Mfr. Model # 5378-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Product Details

For percussion drilling or drilling without hammering. Trigger speed control. Side handle for use on either side and with or without the depth gauge. Cushion grip handle and self-stopping brushes.

Technical Specs

  • Item Hammer Drill
  • Blows per Minute 0 to 20,000/0 to 40,000
  • Drill Chuck Type Keyed
  • Tool Length 13"
  • Chuck Size 1/2"
  • Voltage 120 VAC
  • Includes Chuck Key and Side Handle
  • Tool Weight 6.0 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list