Skip Content
HAMMER DRILL ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL ROTARY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5340-21
  • Mfr. Model # 5340-21
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 411
  • Shipping Weight 45.0 lbs

Product Details

Rotary Hammer, No Load RPM 15.0, Blows per Minute 975-1950, Amps @ 120V 15.0, Solid Bit Capacity 2 In., Core Bit Capacity 6 In., Cord 10 ft., Features Vibration isolation system, Heavy Duty robust construction,in line design with 3 side handle positions, Tool Weight 27.75 lb., Tool Length 27-1/2 In., Includes Side Handle, Case

Technical Specs

  • Blows per Minute 975 - 1,950
  • Includes Side Handle, Carrying Case
  • Features Vibration Isolation System, Heavy-Duty Robust Construction, In-Line Design with 3 Side Handle Positions
  • Item Rotary Hammer
  • Cord 10 ft.
  • No Load RPM 125 - 250
  • Stop Rotation Yes
  • Reversing No
  • Voltage 120
  • Tool Weight 27.8 lbs.
  • Standards UL Listed, CSA Certified
  • Amps 15.0
  • Impact Energy 19.9 ft.-lbs.
  • Chuck Type Spline
  • Tool Length 27-1/2"
  • Solid Bit Capacity 2"
  • Core Bit Capacity 6"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list