HAMMER DRILL/IMPACT DRIVER KIT,18V,5.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DRILL/IMPACT DRIVER KIT,18V,5.0AH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2796-22
  • Mfr. Model # 2796-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Includes Belt Clip, Bit Holder, Side Handle
  • Item Hammer Drill/Impact Driver Kit
  • Battery Included Yes
  • Battery Pack Replacement 48-11-1850
  • Hammer Drill Yes
  • Jigsaw No
  • Carrying Case Yes
  • Drill No
  • Light No
  • Voltage 18
  • Number of Tools 2
  • Charger Yes
  • Impact Driver Mfr. No. 2757-20
  • Battery Capacity 5.0 Ah
  • Angle Grinder Not Included
  • Oscillating Tool Not Included
  • Band Saw Not Included
  • Cordless Tool Battery Type Li-Ion
  • Series M18 FUEL(TM)
  • Corded/Cordless Cordless
  • No. of Batteries Included 2
  • Cordless Tools Included Hammer Drill, Impact Driver

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list