Skip Content
HAMMER DRILL-DRIVER/IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL-DRIVER/IMPACT DRIVER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2020SY
  • Mfr. Model # DLX2020SY
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item 2 Pc Combo 1.5 ah Kit
  • Includes 1/2" Hammer Drill ( DHP453Z) 1/4" Impact Driver (DTD146Z), Two 18 V Compact Li-Ion Batteries BL1815N, Charger (DC18SD) Plastic Case (821532-2)
  • Carrying Case Plastic
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Battery Included (2) MKT196235-0
  • Hammer Drill MKTDHP453Z
  • Charger MKTDC18SD
  • Voltage 18
  • Number of Tools 2
  • Impact Driver MKTDTD146Z
  • Tools Included
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list