Skip Content
HAMMER-DRILL/DRIVER 1/2IN 28V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER-DRILL/DRIVER 1/2IN 28V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0726-20
  • Mfr. Model # 0726-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 396
  • Shipping Weight 5.03 lbs

Product Details

Voltage 28.0, Chuck Size 1/2 In., Blows per Minute -, Battery Included None

Technical Specs

  • Battery Included No
  • Max. Torque 750 in-lbs.
  • Tool Weight 4.4 lbs.
  • No Load RPM 0 to 450/0 to 1800
  • Voltage 28
  • Tool Length 9-1/4"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Blows per Minute 0 to 7200/0 to 28,800
  • Features Led Work light
  • Includes M28 Cordless Hammer Drill Bare Tool Only, Side Handle, (2) Phillips Bit
  • Item Cordless Hammer Driver Drill Kit
  • Handle Type Ergonomic
  • Clutch Style Adjustable
  • Battery Pack Replacement 5AB52
  • Battery Capacity 3.0 Ah
  • Series M28(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list