Skip Content
HAMMER DRILL CORE BIT SPLINE 6X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL CORE BIT SPLINE 6X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW34
  • Mfr. Model # 22UW34
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 470
  • Shipping Weight 9.4 lbs

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 22"
  • Shank Shape Spline
  • Drilling Length 4"
  • Bit Dia. 6"
  • Shank Size 3/4"
  • Includes Core Body, SDS Max Shank, Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list