Skip Content
HAMMER DRILL CORE BIT SPLINE 4X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL CORE BIT SPLINE 4X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW33
  • Mfr. Model # 22UW33
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 470
  • Shipping Weight 6.3 lbs

Technical Specs

  • Shank Size 3/4"
  • Overall Length 22"
  • Item Hammer Drill Core Bit
  • Shank Shape Spline
  • Drilling Length 4"
  • Bit Dia. 4"
  • Includes Core Body, SDS Max Shank, Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list