Skip Content
Discontinued with Replacement
HAMMER DRILL CORE BIT SPLINE 2X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL CORE BIT SPLINE 2X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW29
  • Mfr. Model # 22UW29
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 470
  • Shipping Weight 3.8 lbs
Suggested Replacement Product
HAMMER DRL CORE BT SPLNE 1-3/4X22IN

Price: NA

Technical Specs

  • Item Hammer Drill Core Bit
  • Shank Size 3/4"
  • Drilling Length 4"
  • Shank Shape Spline
  • Overall Length 22"
  • Bit Dia. 2"
  • Includes Core Body, SDS Max Shank, Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list