Discontinued with Replacement
HAMMER DRILL COMPACT KIT M18 FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL COMPACT KIT M18 FUEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2604-22CT
  • Mfr. Model # 2604-22CT
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 12.55 lbs
Suggested Replacement Product
DRILL HAMMER BRUSHLESS M18

Your Price: NA

Product Details

M18(TM) Fuel(TM) 1/2 inch brushless hammer drill. With up to 725 in.-lbs. of torque. Powerstate(TM) brushless motor provides unmatched power and sustained torque to complete the toughest of applications. Features a new contoured soft grip, all metal ratcheting locking chuck and LED light. Kit includes hammer drill, multi-voltage charger, and 2 batteries.

Technical Specs

  • Item Compact Hammer Drill Kit
  • Max. Torque 650 in-lbs.
  • Battery Included (2) MTL48-11-1820
  • Blows per Minute 31,450
  • No Load RPM 0 to 550/0 to 1850
  • Voltage 18.0
  • Tool Weight 4.5 lbs.
  • Battery Capacity 2.0 Ah
  • Tool Length 8"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Handle Type Soft Grip
  • Includes Fuel Drill/Driver, (2) Red-Lithium(TM) Battery Packs, Multi Voltage Charger, Carrying Case, Side Handle
  • Features LED Worklight
  • Battery Pack Replacement 38D765
  • Clutch Style Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list