Skip Content
HAMMER DRILL BT SDS PLS 1/4X4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BT SDS PLS 1/4X4-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV99
  • Mfr. Model # 22UV99
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.09 lbs

Technical Specs

  • Shank Shape SDS Plus
  • Overall Length 4-1/2"
  • Shank Size 25/64"
  • Item Hammer Drill Bit
  • Drilling Length 2"
  • Bit Dia. 1/4"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list