Skip Content
HAMMER DRILL BRUSHLESS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BRUSHLESS 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHP481RME
  • Mfr. Model # DHP481RME
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Blows per Minute 0 to 8250/0 to 31,500
  • Features Variable 2 Speed, Reversible, the Highest Torque in the Industry, Battery Fuel Gauge, Brushless Dc Motor, Dual Led Light
  • Handle Type Pistol Ergonomic Rubber Soft Grip
  • Includes (2) 18 V (4.0 Ah) Li Ion Battery Bl1840, Charger Dc18rc, Battery Cover, Side Handle, 2 Double Ended Bits, Bit Holder, Stopper Pole, 1/2" Keyless Chuck, Hook, Plastic Carrying Case
  • Item Cordless Hammer Driver Drill With Brushless Motor
  • Max. Torque 1090 ft-lbs.
  • Battery Included (2) Mkt19,6401-9
  • Battery Pack Replacement MKT19,6235-0, MKT19,4205-3, MKT19,6401-9, MKT19,6675-2)
  • Clutch Style 21 Settings
  • Tool Weight 6.0 lbs.
  • No Load RPM 0 to 550/0 to 2100
  • Voltage 18
  • Battery Capacity 1.5 Ah, 3.0 Ah, 4.0 Ah,5.0 Ah
  • Tool Length 8-1/8"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list