Skip Content
HAMMER DRILL BRUSHLESS 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BRUSHLESS 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHP481Z
  • Mfr. Model # DHP481Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 404
  • Shipping Weight 12.3 lbs

Technical Specs

  • Blows per Minute 0 to 8250/0 to 31,500
  • Features Variable 2 Speed, Reversible, the Highest Torque in the Industry, Battery Fuel Gauge, Brushless Dc Motor, Dual Led Light
  • Handle Type Pistol Ergonomic Rubber Soft Grip
  • Includes Side Handle, 2 Double Ended Bits, Bit Holder, Stopper Pole, 1/2" Keyless Chuck, Hook
  • Item Cordless Hammer Driver Drill With Brushless Motor
  • Battery Included No
  • No Load RPM 0 to 550/0 to 2100
  • Battery Pack Replacement MKT19,6235-0, MKT19,4205-3, MKT19,6401-9, MKT19,6675-2)
  • Max. Torque 1090 ft-lbs.
  • Tool Weight 4.6 lbs.
  • Clutch Style 21 Settings
  • Voltage 18
  • Battery Capacity 1.5 Ah, 3.0 Ah, 4.0 Ah,5.0 Ah
  • Tool Length 8-1/8"
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list