Skip Content
HAMMER DRILL BIT SPLINE 5/8X27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL BIT SPLINE 5/8X27IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW86
  • Mfr. Model # 22UW86
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 1.52 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Overall Length 27"
  • Shank Size 3/4"
  • Drilling Length 21"
  • Number of Cutter Heads 2
  • Bit Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list