Skip Content
HAMMER DRILL BIT SPLINE 1X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT SPLINE 1X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX17
  • Mfr. Model # 22UX17
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 2.4 lbs

Technical Specs

  • Drilling Length 16"
  • Shank Size 3/4"
  • Bit Dia. 1"
  • Overall Length 22"
  • Shank Shape Spline
  • Item Hammer Drill Bit
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list