Skip Content
HAMMER DRILL BIT SPLINE 1X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL BIT SPLINE 1X16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX16
  • Mfr. Model # 22UX16
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 16"
  • Shank Size 3/4"
  • Drilling Length 10"
  • Shank Shape Spline
  • Bit Dia. 1"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list