Skip Content
HAMMER DRILL BIT SPLINE 1-3/8X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT SPLINE 1-3/8X16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX01
  • Mfr. Model # 22UX01
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 16"
  • Shank Size 3/4"
  • Shank Shape Spline
  • Drilling Length 10"
  • Number of Cutter Heads 2
  • Bit Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list