HAMMER DRILL BIT SPLINE 1-1/4X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL BIT SPLINE 1-1/4X16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW98
  • Mfr. Model # 22UW98
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 2.38 lbs

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 16"
  • Shank Shape Spline
  • Drilling Length 10"
  • Shank Size 3/4"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list