HAMMER DRILL BIT SDS PLUS 5/8X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DRILL BIT SDS PLUS 5/8X18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV79
  • Mfr. Model # 22UV79
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape SDS Plus
  • Overall Length 18"
  • Drilling Length 16"
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list