Skip Content
HAMMER DRILL BIT SDS PLUS 3/8X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT SDS PLUS 3/8X18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW08
  • Mfr. Model # 22UW08
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.38 lbs

Technical Specs

  • Overall Length 18"
  • Item Hammer Drill Bit
  • Shank Size 25/64"
  • Shank Shape SDS Plus
  • Drilling Length 16"
  • Bit Dia. 3/8"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list