Skip Content
HAMMER DRILL BIT SDS PLUS 3/8X10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT SDS PLUS 3/8X10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV63
  • Mfr. Model # 22UV63
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Overall Length 10"
  • Shank Size 25/64"
  • Drilling Length 8"
  • Bit Dia. 3/8"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list