Skip Content
HAMMER DRILL BIT SDS PLUS 3/4X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL BIT SDS PLUS 3/4X24IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV85
  • Mfr. Model # 22UV85
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 1.39 lbs

Technical Specs

  • Overall Length 24"
  • Item Hammer Drill Bit
  • Shank Shape SDS Plus
  • Drilling Length 22"
  • Shank Size 25/64"
  • Bit Dia. 3/4"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list