HAMMER DRILL BIT SDS PLUS 3/4X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAMMER DRILL BIT SDS PLUS 3/4X18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV84
  • Mfr. Model # 22UV84
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 18"
  • Shank Size 25/64"
  • Shank Shape SDS Plus
  • Drilling Length 16"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list