Discontinued with Replacement
HAMMER DRILL BIT SDS PLUS 3/4X10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRILL BIT SDS PLUS 3/4X10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW17
  • Mfr. Model # 22UW17
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.62 lbs
Suggested Replacement Product
HAMMER DRILL BIT SDS PLUS 3/4X18IN

Your Price: NA

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 10"
  • Shank Shape SDS Plus
  • Drilling Length 8"
  • Shank Size 25/64"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list