Skip Content
HAMMER DRILL BIT SDS PLUS 3/16X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT SDS PLUS 3/16X12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV97
  • Mfr. Model # 22UV97
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 12"
  • Shank Shape SDS Plus
  • Drilling Length 10"
  • Shank Size 25/64"
  • Bit Dia. 3/16"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list