Skip Content
HAMMER DRILL BIT 1IN L 36IN SPLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL BIT 1IN L 36IN SPLINE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV25
  • Mfr. Model # 22UV25
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.11 lbs

Technical Specs

  • Application Concrete and Masonry Drilling
  • Item Hammer Drill Bit
  • For Use With Spline Drive Rotary Hammer Drill
  • Number of Pieces 1
  • Overall Length 36"
  • Shank Size 3/4"
  • Drilling Length 30"
  • Bit Dia. 1"
  • Shank Shape Spline
  • Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list