Skip Content
HAMMER DRILL BG TURBO 5/16X4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER DRILL BG TURBO 5/16X4X6IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCBG09T
  • Mfr. Model # HCBG09T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.103 lbs

Product Details

Blue Granite Turbo Carbide Hammer Drill Bit. Features a diamond ground carbide tip, deep cut spiral flutes for fast chip removal, and a PowerGrip shank for aggressive gripping power in the chuck. Size 5/16 in., usable length 4 in., overall length 6 in.

Technical Specs

  • Overall Length 6"
  • Item Hammer Drill Bit
  • Drilling Length 4"
  • Bit Dia. 5/16"
  • Shank Shape Round
  • Number of Cutter Heads 2
  • Shank Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list