HAMMER DRILL BG TURBO 1/4X4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DRILL BG TURBO 1/4X4X6IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCBG06T
  • Mfr. Model # HCBG06T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Blue Granite Turbo Carbide Hammer Drill Bit. Features a diamond ground carbide tip, deep cut spiral flutes for fast chip removal, and a PowerGrip shank for aggressive gripping power in the chuck. Size 1/4 in., usable length 4 in., overall length 6 in.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 6"
  • Drilling Length 4"
  • Shank Shape Round
  • Shank Size 1/4"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list