Skip Content
HAMMER DRILL,BARE TOOL,18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL,BARE TOOL,18V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2706-20
  • Mfr. Model # 2706-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.11 lbs

Technical Specs

  • Handle Type Side Handle
  • Includes Belt Clip, Side Handle
  • Max. Torque 1200 in-lbs
  • Battery Included No
  • Item Hammer Drill
  • Battery Pack Replacement 48-11-1850
  • No Load RPM 2000
  • Tool Weight 3.4 lbs.
  • Voltage 18
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 7.6"
  • Features Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to
  • Blows per Minute 0 to 32,000
  • Clutch Style Electronic
  • Series M18(TM)Fuel(TM)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list