Skip Content
HAMMER DRILL 1/2IN V/S 2SPD REV MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL 1/2IN V/S 2SPD REV MAG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5387-20
  • Mfr. Model # 5387-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 8.38 lbs

Product Details

Hammer Drill, Chuck Size 1/2 In., No Load RPM 0 - 1,000/0 - 2,500, Amps @ 120V 8.5, Reversing Yes, Cord 2 Conductor, Quik-Lok, 8 ft., Drill Chuck Type Keyed, Self Stopping Brushes, Soft Grip Handle, Bearings Ball and Roller, Tool Length 14-3/4 In., Tool Weight 6.0 lbs., Includes Side Handle, Chuck Key With Holder, Depth Gauge

Technical Specs

  • Features Overload Protection, Metal Gear Case, Soft Grip Handle
  • Blows per Minute 0 - 16,000/0 - 40,000
  • Includes Chuck Key and Side Handle
  • No Load RPM 0 to 1000/0 to 2500
  • Drill Chuck Type Keyed
  • Item Hammer Drill
  • Reversing Yes
  • Amps 8.5
  • Tool Length 14-3/4"
  • Voltage 120 VAC
  • Tool Weight 6.4 lbs.
  • Chuck Size 1/2"
  • Cutting Capacity 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list