Skip Content
HAMMER DRILL 1/2IN 2 SPEED VS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILL 1/2IN 2 SPEED VS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTNHP1310
  • Mfr. Model # NHP1310
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 8.2 lbs

Product Details

Quick disengagement from drilling with or without hammering Larger carbon brushes. Compact and lightweight (4.5 lbs.). Adjustable depth guide and side handle mount on either side of the tool.

Technical Specs

  • Item Hammer Drill
  • Blows per Minute 0 - 8,800/0 - 22,000
  • Features Adjustable Depth Guide, Side Handle, Lock-on Button
  • Includes 1/2" Drill Chuck, Chuck Key, Side Handle, Depth Gauge and Plastic Carrying Case
  • Drill Chuck Type Keyed
  • Reversing Yes
  • No Load RPM 0 - 800/0 - 2,000
  • Amps 4.5
  • Voltage 120 VAC
  • Tool Weight 5.3 lbs.
  • Cutting Capacity 1/2" (Concrete), 1/2" (Steel), 1-1/8" (Wood)
  • Tool Length 11-5/8"
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list