Skip Content
HAMMER DOUBLE FACE SLEDGE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DOUBLE FACE SLEDGE 3LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP27035
  • Mfr. Model # 27035
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Handle Design Nonslip Grip
  • Handle Colour Yellow
  • Standards ASME B 107.54
  • Overall Length 14"
  • Handle Material Fiberglass
  • Head Material Forged Steel
  • Head Width 1-1/2"
  • Head Weight 3 lb.
  • Face Diameter 1-1/2"
  • Head Color Black
  • Head Length 4-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list