HAMMER DEMOLITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DEMOLITION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5337-21
  • Mfr. Model # 5337-21
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 411
  • Shipping Weight 45.0 lbs

Product Details

Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 19.9, Blows per Minute 975 - 1,950, Drive System 3/4 In. Hex, Features Service Reminder Light, Steel Bit Holder, Trigger Lock Switch, Handle Type Ergonomic Spade D-Handle w/Soft Grip, Tool Length (In.) 27.5, Tool Weight (Lb.) 27.8, Includes Side/Rear Handle, Case

Technical Specs

  • Features Service Reminder Light, Steel Bit Holder, Trigger Lock Switch
  • Blows per Minute 975-1950
  • Handle Type Ergonomic Spade D-handle With Soft Grip
  • Includes Side/Rear Handle, Case
  • Item Demolition Hammer Kit
  • Drive System 3/4" Hex
  • Demolition Tool Product Grouping Demolition Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list