HAMMER DEMO 13.5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DEMO 13.5 AMP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHM1500
  • Mfr. Model # HM1500
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 411
  • Shipping Weight 63.0 lbs

Product Details

Innovative pneumatic compression system automatically adjusts air in the cylinder to minimize power loss and deliver unmatched power-to-weight ratio.

Technical Specs

  • Blows per Minute 1300
  • Features Factory Packed Grease, Auto-Shut Off Carbon Brushes, AC/DC
  • Handle Type D, D-Style Side
  • Includes Makita Large Shank Bull Point, Metal Carrying Case
  • Item Demolition Hammer
  • Amps 13.5
  • Demolition Tool Product Grouping Demolition Hammers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list