Skip Content
HAMMER DEADBLOW SLEDGE 8-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DEADBLOW SLEDGE 8-LB

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM69-551
  • Mfr. Model # 69-551
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.99 lbs

Technical Specs

  • Item Dead Blow Sledge Hammer
  • Features Steel Shot Filled Canister Creates A Dead Blow Effect, Sustains Impact, Maxiimizes Force, Eliminates Rebound and Absorbs the Shock of Impact, Non-Sparking Hot Cast Urethane Cover with No Exposed Metal
  • Handle Colour Orange
  • Standards Meets ANSI STANDARDS & US Federal Spec: GGG-H-33A
  • Overall Length 26"
  • Handle Material Composite
  • Head Material Composite
  • Face Diameter 2-3/4"
  • Head Length 7"
  • Head Weight 8 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list