Skip Content
HAMMER DEADBLOW 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DEADBLOW 1 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHD1
  • Mfr. Model # HD1
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.11 lbs

Product Details

Deadblow Hammer, 1 lb. shot filled for no-bounce blows.

Technical Specs

  • Item Deadblow Hammer
  • Overall Length 11-1/4"
  • Head Material Shot-Filled
  • Face Diameter 1-1/2"
  • Head Weight 1 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list