Skip Content
HAMMER DEAD BLW STNDRD PWR DRVE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DEAD BLW STNDRD PWR DRVE 3LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP10035
  • Mfr. Model # 10035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Dead Blow Hammer
  • Head Length 4-5/8"
  • Face Diameter 2-1/2"
  • Overall Length 14-1/4" (with Super Grip)
  • Head Material Plastic
  • Head Weight 48 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Colour Yellow
  • Handle Material Fiberglass with Nonslip Grip
  • Replaceable Tip No
  • Head Color Black
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list