Skip Content
HAMMER DEAD BLW STNDRD PWR DRVE 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DEAD BLW STNDRD PWR DRVE 1LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP10015
  • Mfr. Model # 10015
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Dead Blow Hammer
  • Overall Length 12-1/4"
  • Head Material Molded Polymer
  • Face Diameter 1-1/4"
  • Head Length 4"
  • Head Weight 16 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Colour Yellow
  • Replaceable Tip No
  • Handle Material Fiberglass with Nonslip Grip
  • Nonsparking No
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list