Skip Content
HAMMER, DEAD BLOW, 48OZ COMBO FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER, DEAD BLOW, 48OZ COMBO FACE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT57-533
  • Mfr. Model # 57-533
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 3.2 lbs

Product Details

Top welded handle-to-head assembly adds extra durability and safety. Hot urethane Uni-Cast construction. Handle is reinforced with solid steel shaft for greater strength safety. Top of head molded with a flat surface. Dual head design (standard dead blow and Slim-line heads). 48 oz.

Technical Specs

  • Features Slim Face
  • Item Dead Blow Hammer
  • Overall Length 14-1/4"
  • Replaceable Tip No
  • Handle Colour Orange
  • Head Material Steel, Urethane Alloy
  • Head Length 5-4/5"
  • Face Diameter 1-45/64" x 2-3/32"
  • Handle Material Steel
  • Head Weight 48 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list