Skip Content
HAMMER DEAD BLOW 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DEAD BLOW 1 LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1429DB
  • Mfr. Model # 1429DB
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.32 lbs

Product Details

Dead blow hammer, 1 lb and 12 inches in length. Engineered to provide maximum safety for non sparking applications near combustible materials. Delivers 30% more driving force with less effort and eliminated rebound and vibration. Steel shot.

Technical Specs

  • Item Non-Sparking Dead Blow Hammer
  • Features Non-Sparking for Safe Use Near Combustible Materials, Head Contains Steel Shot to Help Prevent Rebound and Vibration
  • Handle Colour Orange
  • Replaceable Tip No
  • Overall Length 13-5/8"
  • Handle Material Fiberglass
  • Head Material Molded, Steel Shot Inside
  • Face Diameter 1-5/8"
  • Head Length 4"
  • Head Weight 16 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Head Color Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list