Skip Content
HAMMER CROSS PEIN SLEDGE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER CROSS PEIN SLEDGE 3LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP29035
  • Mfr. Model # 29035
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Cross Pein Sledge Hammer
  • Handle Colour Yellow
  • Handle Design Nonslip Grip
  • Overall Length 14"
  • Standards ASME Standard
  • Handle Material Fiberglass
  • Head Material Forged Steel
  • Head Width 1-1/2"
  • Head Weight 3 lb.
  • Head Length 5"
  • Head Color Black
  • Face Diameter 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list