HAMMER CROSS PEIN SLEDGE 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER CROSS PEIN SLEDGE 2LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP29020
  • Mfr. Model # 29020
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Cross Pein Sledge Hammer
  • Overall Length 14"
  • Head Width 1-1/2"
  • Head Length 4-3/4"
  • Head Weight 2 lbs.
  • Features Nonmagnetic
  • Handle Colour Yellow
  • Handle Design Nonslip Grip
  • Standards ASME Standard
  • Head Material Forged Steel
  • Handle Material Fiberglass
  • Face Diameter 1-1/2"
  • Head Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list