Skip Content
HAMMER CROSS PEIN BASH 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER CROSS PEIN BASH 2LB

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR30216
  • Mfr. Model # 30216
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Cross Pein Hammer
  • Head Material Drop Forged Steel
  • Handle Colour Black
  • Handle Design Nonslip Grip
  • Overall Length 18"
  • Handle Material Vulcanized Rubber and Steel
  • Head Width 1-1/2"
  • Face Diameter 1-1/2"
  • Head Length 4-3/4"
  • Head Weight 2 lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Hi-Visibility Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list