Skip Content
HAMMER CROSS PEIN 2-1/2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER CROSS PEIN 2-1/2LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1440G
  • Mfr. Model # 1440G
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Technical Specs

  • Item Cross Pein Hammer
  • Head Weight 2-1/2 lb.
  • Overall Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list