Skip Content
HAMMER CROSS PEIN 2 1/2 LB STEEL HN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER CROSS PEIN 2 1/2 LB STEEL HN

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRS40
  • Mfr. Model # RS40
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 194
  • Shipping Weight 3.65 lbs

Product Details

Steel handle cross pein hammers. Patented ShockBlok(R) plug absorbs vibration and reduces sting. Exclusive I-beam steel handle for increased strength. Smooth crowned striking face and ground cross pein for shaping metal.

Technical Specs

  • Face Diameter 1-5/8"
  • Head Length 5-1/4"
  • Features Polished Striking Face and Ends of Pein are Generously Beveled to Minimize Chipping
  • Item Cross Pein Hammer
  • Handle Design Slip-resistant Grip
  • Handle Colour Blue
  • Overall Length 14-1/2"
  • Handle Material Steel
  • Standards AMSE
  • Head Material Forged Steel
  • Head Width 1-5/8"
  • Head Weight 2-1/2 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list