Skip Content
HAMMER COPPER 4LB 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER COPPER 4LB 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Z029
  • Mfr. Model # 24Z029
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Non Sparking Sledge Hammer
  • Head Material Copper
  • Handle Colour Black
  • Handle Design Indestructible
  • Handle Material Vulcanized Rubber and Steel
  • Standards ASME B107.400
  • Overall Length 12"
  • Head Width 1-7/8"
  • Face Diameter 1-7/8"
  • Head Length 4-1/2"
  • Head Weight 4 lb.
  • Head Color Hi-Visibility Orange
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list