Skip Content
HAMMER COPPER 2LB HICK HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER COPPER 2LB HICK HNDL

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM69-485
  • Mfr. Model # 69-485
  • UNSPSC # 27111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Mallet Product Grouping Copper Mallets
  • Features Soft Copper Head is Non-Sparking, Surface Protective to Prevent Work Surface Damage
  • Head Material Copper
  • Head Weight 2 lbs.
  • Item Hammer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list