HAMMER CLUB 2.5LB 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER CLUB 2.5LB 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Z026
  • Mfr. Model # 24Z026
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

Tempered spring steel bars extend the length of the handle. The bars are riveted through a steel top plate which fits into a recess formed in the hammer head. Abrasive resistant rubber is molded around the entire handle. The heads are vulcanized to the handle. 2.5 lbs, 12 inch handle length.

Technical Specs

  • Handle Design Indestructible
  • Item Double Faced Sledge Hammer
  • Overall Length 12"
  • Head Material Forged Steel
  • Standards ASME B107.400
  • Handle Material Vulcanized Rubber, Steel
  • Handle Colour Black
  • Head Width 1-7/8"
  • Face Diameter 1-7/8"
  • Head Length 3-9/16"
  • Head Weight 2-1/2 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Hi Vis Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list