Skip Content
HAMMER CLAW 16 OZ 14IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER CLAW 16 OZ 14IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH20FG
  • Mfr. Model # H20FG
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 205
  • Shipping Weight 1.6 lbs

Product Details

12-1/2 inch non-sparking claw hammer, head weight 1.00 lbs.

Technical Specs

  • Overall Length (In.) 14
  • Head Weight (Oz.) 16.0
  • Item Claw Hammer
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Handle Fiberglass
  • Meets/Exceeds OSHA, DOE, NFPA, MSHA
  • Head Weight (Lb.) 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list