Skip Content
HAMMER CHIPPING WELDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER CHIPPING WELDERS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHW28
  • Mfr. Model # HW28
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

This chipping hammer features industry standard vertical chisel and pointed cone. Vertical chisel deflects debris away from welder, pointed cone aids in cleaning stubborn flux.

Technical Specs

  • Item Chipping Hammer
  • Head Material Steel
  • Handle Steel Wire
  • Overall Length 9-3/4"
  • Blade (1) Width 7/8"
  • Blade (1) Length 3"
  • Blade (2) Length 3"
  • Head Length 6"
  • Head Weight 5.6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list