Skip Content
HAMMER CHIPPING 1 700 BPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER CHIPPING 1 700 BPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFC4Z1
  • Mfr. Model # FC4Z1
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.99 lbs

Product Details

Chipping hammer, 1700 blows per minute.

Technical Specs

  • Average CFM @ 15 Second Run Time 23.00
  • Item Hex Chipping Hammer
  • Min. Hose 1/2"
  • Blows per Minute 1680
  • Overall Length 16-45/64"
  • Air Inlet 3/8"
  • Stroke Length 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list